
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS12DWT1218CUS00060
Zoro # G015896886
product price: $38.15
/eaKey Features
Length
18 in
UV Resistant
Yes
Header Legend Color
Blue
Width
12 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12DWT1218CUS00060
Zoro #
G015896886
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
12 in
Thickness
0.125 in
Details
UV Resistant
Yes
Header Legend Color
Blue
Sign Shape
Vertical Rectangle
Item
Parking Sign
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
StorkSymbol Reserve For Expectant
Sign Material
Aluminum Sign
Description
Stork Reserve For Expectant 12X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00060, Sign Category:, Specialty, Header/Legend:, StorkSymbol Reserve For Expectant, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.