Zoro Homepage

Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DCS12DWT1218CUS00126

  • Zoro # G015896893


product price: $38.15
/ea

Key Features

Header
EVSymbol Electric Vehicle Parking
Header Legend Color
Green & Blue
Width
12 in
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12DWT1218CUS00126
Zoro #
G015896893
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.125 in
Length
18 in

Details

Item
Parking Sign
Header
EVSymbol Electric Vehicle Parking
Header Legend Color
Green & Blue
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Sign Material
Aluminum Sign
UV Resistant
Yes

Description

EV Electric Vehicle Parking 12X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00126, Sign Category:, Specialty, Header/Legend:, EVSymbol Electric Vehicle Parking, Legend, Text Color:, Green & Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.