
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS12DWT1218CUS00137
Zoro # G415896851
product price: $34.69
/eaKey Features
Width
12 in
Thickness
0.125 in
Length
18 in
Sign Background Color
White
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12DWT1218CUS00137
Zoro #
G415896851
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Thickness
0.125 in
Length
18 in
Details
Sign Background Color
White
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Header Legend Color
Red
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
No Parking Any Time <-
Sign Material
Aluminum Sign
Item
Parking Sign
Description
No Parking Any Time < 12X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00137, Sign Category:, Specialty, Header/Legend:, No Parking Any Time <-, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.