
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS12DWT1218CUS00147
Zoro # G315896845
product price: $38.15
/eaKey Features
UV Resistant
Yes
Header Legend Color
Red
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Header
No Parking Here To Corner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12DWT1218CUS00147
Zoro #
G315896845
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Thickness
0.125 in
Length
18 in
Details
UV Resistant
Yes
Header Legend Color
Red
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Header
No Parking Here To Corner
Item
Parking Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Description
No Parking Here To Corner 12X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00147, Sign Category:, Specialty, Header/Legend:, No Parking Here To Corner, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.