
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS12DWT1218CUS00176
Zoro # G215896921
product price: $38.15
/eaKey Features
Header
Principal Parking
Header Legend Color
Purple
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Length
18 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCS12DWT1218CUS00176
Zoro #
G215896921
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
12 in
Thickness
0.125 in
Details
Header
Principal Parking
Header Legend Color
Purple
Item
Parking Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Sign Background Color
White
Description
Principal Parking 12X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00176, Sign Category:, Specialty, Header/Legend:, Principal Parking, Legend, Text Color:, Purple, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.