Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DCS12DWT1218CUS00193

  • Zoro # G015894516


product price: $38.15
/ea

Key Features

UV Resistant
Yes
Sign Shape
Vertical Rectangle
Width
12 in
Sign Material
Aluminum Sign
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12DWT1218CUS00193
Zoro #
G015894516
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.125 in
Length
18 in

Details

UV Resistant
Yes
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Sign Background Color
White
Header Legend Color
Black
Header
Visitor Parking Only
Item
Parking Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

Visitor Parking Only 12X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00193, Sign Category:, Specialty, Header/Legend:, Visitor Parking Only, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.