
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS12DWT1218CUS00210
Zoro # G115894249
product price: $38.15
/eaKey Features
Length
18 in
Header Legend Color
Red
Sign Background Color
White
Sign Shape
Vertical Rectangle
Header
No Parking Loading Zone <->
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12DWT1218CUS00210
Zoro #
G115894249
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
12 in
Thickness
0.125 in
Details
Header Legend Color
Red
Item
Parking Sign
Sign Background Color
White
Sign Shape
Vertical Rectangle
Header
No Parking Loading Zone <->
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
UV Resistant
Yes
Description
No Parking Loading Zone < > 12X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00210, Sign Category:, Specialty, Header/Legend:, No Parking Loading Zone <->, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.