
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS12HWT1212CUS00067
Zoro # G015903768
product price:Â $25.35
/eaKey Features
Length
12 in
Sign Background Color
White
Header
Unauthorized Parking Mandates
UV Resistant
Yes
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12HWT1212CUS00067
Zoro #
G015903768
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Thickness
0.125 in
Width
12 in
Details
Sign Background Color
White
Header
Unauthorized Parking Mandates
Item
Parking Sign
UV Resistant
Yes
Sign Shape
Square
Sign Material
Aluminum Sign
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Unauthorized Parking Mandates 12X12 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00067, Sign Category:, Specialty, Header/Legend:, Unauthorized Parking Mandates, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.