
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS12HWT1218CUS00061
Zoro # G015906196
product price:Â $30.69
/eaKey Features
Sign Material
Aluminum Sign
UV Resistant
Yes
Length
18 in
Width
12 in
Header Legend Color
Blue & Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCS12HWT1218CUS00061
Zoro #
G015906196
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
12 in
Thickness
0.125 in
Details
Sign Material
Aluminum Sign
UV Resistant
Yes
Item
Parking Sign
Header Legend Color
Blue & Red
Header
WomenSymbol Reserve For Expectant
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
Description
Women Reserve For Expectant 12X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00061, Sign Category:, Specialty, Header/Legend:, WomenSymbol Reserve For Expectant, Legend, Text Color:, Blue & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.