Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DCS12HWT1218CUS00069

  • Zoro # G215906026


product price:  $33.75
/ea

Key Features

Sign Shape
Vertical Rectangle
Width
12 in
UV Resistant
Yes
Header Legend Color
Red & Blue
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS12HWT1218CUS00069
Zoro #
G215906026
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.125 in
Length
18 in

Details

Sign Shape
Vertical Rectangle
UV Resistant
Yes
Header Legend Color
Red & Blue
Sign Material
Aluminum Sign
Item
Parking Sign
Sign Background Color
White
Header
Wheelchair Access Aisle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930

Description

Wheelchair Access Aisle 12X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00069, Sign Category:, Specialty, Header/Legend:, Wheelchair Access Aisle, Legend, Text Color:, Red & Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.