
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS12HWT1218CUS00115
Zoro # G215906330
product price:Â $33.75
/eaKey Features
Thickness
0.125 in
Sign Background Color
White
Width
12 in
UV Resistant
Yes
Header Legend Color
Blue, Red, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCS12HWT1218CUS00115
Zoro #
G215906330
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
12 in
Length
18 in
Details
Sign Background Color
White
UV Resistant
Yes
Item
Parking Sign
Header Legend Color
Blue, Red, Black
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Veteran Parking
Description
Veteran Parking 12X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00115, Sign Category:, Specialty, Header/Legend:, Veteran Parking, Legend, Text Color:, Blue, Red, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.