Shop SIGN SOLUTIONS USA
See all product information
Create Account
Parking Sign, 12 in W, Aluminum Sign, White
- Mfr # DCS12HWT1218CUS00127
- Zoro # G915907309
product price:Â
$
33.75
/ea
Key Features
Header
Reserved Parking EVSymbol Only
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS12HWT1218CUS00127
- Zoro #
- G915907309
- UPC #
- -
- Country of Origin
- United States
- Item
- Parking Sign
- Header
- Reserved Parking EVSymbol Only
- Sign Background Color
- White
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
- UV Resistant
- Yes
- Sign Material
- Aluminum Sign
- Header Legend Color
- Green & Blue
- Sign Shape
- Vertical Rectangle
Dimensions
- Thickness
- 0.125 in
- Length
- 18 in
- Width
- 12 in
Description
Reserved Parking EV Only 12X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00127, Sign Category:, Specialty, Header/Legend:, Reserved Parking EVSymbol Only, Legend, Text Color:, Green & Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.