
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS12HWT1218CUS00147
Zoro # G515907198
product price:Â $33.75
/eaKey Features
Sign Material
Aluminum Sign
Length
18 in
Sign Background Color
White
Header
No Parking Here To Corner
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12HWT1218CUS00147
Zoro #
G515907198
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Thickness
0.125 in
Width
12 in
Details
Sign Material
Aluminum Sign
Sign Background Color
White
Item
Parking Sign
Header
No Parking Here To Corner
UV Resistant
Yes
Header Legend Color
Red
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
Description
No Parking Here To Corner 12X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00147, Sign Category:, Specialty, Header/Legend:, No Parking Here To Corner, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.