Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DCS12HWT1218CUS00153

  • Zoro # G215907054


product price:  $30.69
/ea

Key Features

Width
12 in
Header Legend Color
Red & Black
UV Resistant
Yes
Header
No ParkingSymbol Fire Lane <-
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12HWT1218CUS00153
Zoro #
G215907054
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
18 in
Thickness
0.125 in

Details

Header Legend Color
Red & Black
UV Resistant
Yes
Item
Parking Sign
Header
No ParkingSymbol Fire Lane <-
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Sign Background Color
White

Description

No Parking Fire Lane < 12X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00153, Sign Category:, Specialty, Header/Legend:, No ParkingSymbol Fire Lane <-, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.