Shop SIGN SOLUTIONS USA
See all product information
Create Account
Parking Sign, 12 in W, Aluminum Sign, White
- Mfr # DCS12HWT1218CUS00158
- Zoro # G915907453
product price:Â
$
33.75
/ea
Key Features
Header
No Parking Tow Away ZoneSymbol
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS12HWT1218CUS00158
- Zoro #
- G915907453
- UPC #
- -
- Country of Origin
- United States
- Item
- Parking Sign
- Header
- No Parking Tow Away ZoneSymbol
- Sign Background Color
- White
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
- UV Resistant
- Yes
- Sign Material
- Aluminum Sign
- Sign Shape
- Vertical Rectangle
- Header Legend Color
- Red
Dimensions
- Thickness
- 0.125 in
- Length
- 18 in
- Width
- 12 in
Description
No Parking Tow Away Zone 12X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00158, Sign Category:, Specialty, Header/Legend:, No Parking Tow Away ZoneSymbol , Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.