
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS12HWT1218CUS00162
Zoro # G915907446
product price:Â $33.75
/eaKey Features
Header Legend Color
Green
Header
Visitor Parking
Sign Material
Aluminum Sign
Width
12 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12HWT1218CUS00162
Zoro #
G915907446
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Thickness
0.125 in
Length
18 in
Details
Header Legend Color
Green
Header
Visitor Parking
Sign Material
Aluminum Sign
Item
Parking Sign
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Visitor Parking 12X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00162, Sign Category:, Specialty, Header/Legend:, Visitor Parking, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.