Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DCS12HWT1218CUS00192

  • Zoro # G915908306


product price:  $33.75
/ea

Key Features

Sign Material
Aluminum Sign
Length
18 in
Header
Reserved Tenant Parking Only
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS12HWT1218CUS00192
Zoro #
G915908306
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
12 in
Thickness
0.125 in

Details

Sign Material
Aluminum Sign
Header
Reserved Tenant Parking Only
Item
Parking Sign
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Red
Sign Shape
Vertical Rectangle
Sign Background Color
White

Description

Reserved Tenant Parking Only 12X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00192, Sign Category:, Specialty, Header/Legend:, Reserved Tenant Parking Only, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.