Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DCS12HWT1218CUS00206

  • Zoro # G215908136


product price:  $33.75
/ea

Key Features

Sign Background Color
White
Header
FlagSymbol Veteran Parking Only
Thickness
0.125 in
Header Legend Color
Red & Blue
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12HWT1218CUS00206
Zoro #
G215908136
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
12 in
Length
18 in

Details

Sign Background Color
White
Header
FlagSymbol Veteran Parking Only
Header Legend Color
Red & Blue
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Parking Sign
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle

Description

Flag Veteran Parking Only 12X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00206, Sign Category:, Specialty, Header/Legend:, FlagSymbol Veteran Parking Only, Legend, Text Color:, Red & Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.