
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS12HWT1218CUS00207
Zoro # G715908360
product price: $33.75
/eaKey Features
Sign Material
Aluminum Sign
UV Resistant
Yes
Width
12 in
Sign Background Color
White
Header Legend Color
Red & Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCS12HWT1218CUS00207
Zoro #
G715908360
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Thickness
0.125 in
Length
18 in
Details
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Background Color
White
Item
Parking Sign
Header Legend Color
Red & Blue
Header
FlagSymbol Veteran Parking Only
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
Description
Flag Veteran Parking Only 12X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00207, Sign Category:, Specialty, Header/Legend:, FlagSymbol Veteran Parking Only, Legend, Text Color:, Red & Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.