
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DCS12HWT1224CUS00075
Zoro # G915908009
product price: $39.99
/eaKey Features
Sign Material
Aluminum Sign
Header
Nov 1 To Apr 15 No Parking (Logo )
Width
12 in
Length
24 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12HWT1224CUS00075
Zoro #
G915908009
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
24 in
Thickness
0.125 in
Details
Sign Material
Aluminum Sign
Header
Nov 1 To Apr 15 No Parking (Logo )
Item
Parking Sign
UV Resistant
Yes
Sign Background Color
White
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Black & Red
Description
Nov 1 To Apr 15 No Parking Logo 12X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00075, Sign Category:, Specialty, Header/Legend:, Nov 1 To Apr 15 No Parking, Logo , Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.