
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS06DWT1206R7-201AP
Zoro # G615894046
product price:Â $13.19
/eaKey Features
Sign Background Color
White
Width
12 in
Length
6 in
Header
Tow-Away Zone
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06DWT1206R7-201AP
Zoro #
G615894046
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
6 in
Thickness
0.063 in
Details
Sign Background Color
White
Header
Tow-Away Zone
Sign Material
Aluminum Sign
Item
Parking Sign
Header Legend Color
Red
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
Tow Away Zone 12X06 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R7-201AP, Sign Category:, Regulatory, Header/Legend:, Tow-Away Zone, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.