
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS06DWT1209R8-3eP
Zoro # G815899766
product price:Â $19.15
/eaKey Features
Length
9 in
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Thickness
0.063 in
Header
On Tracks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06DWT1209R8-3eP
Zoro #
G815899766
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Thickness
0.063 in
Width
12 in
Details
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
On Tracks
Header Legend Color
Red
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Item
Parking Sign
Sign Material
Aluminum Sign
Description
On Tracks 12X09 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R8-3eP, Sign Category:, Regulatory, Header/Legend:, On Tracks, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.