
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS06DWT1209R8-3gP
Zoro # G415899678
product price: $17.35
/eaKey Features
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Horizontal Rectangle
Length
9 in
Width
12 in
Header
Loading Zone Double Arrow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DWT1209R8-3gP
Zoro #
G415899678
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Width
12 in
Thickness
0.063 in
Details
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Horizontal Rectangle
Header
Loading Zone Double Arrow
UV Resistant
Yes
Sign Background Color
White
Header Legend Color
Red
Sign Material
Aluminum Sign
Item
Parking Sign
Description
Loading Zone < > 12X09 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R8-3gP, Sign Category:, Regulatory, Header/Legend:, Loading Zone Double Arrow, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.