
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS06DWT1218R7-1
Zoro # G915904100
product price: $27.99
/eaKey Features
Width
12 in
Header Legend Color
Red
Thickness
0.063 in
Header
No Parking Any Time Double Arrow
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DWT1218R7-1
Zoro #
G915904100
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Thickness
0.063 in
Length
18 in
Details
Header Legend Color
Red
Item
Parking Sign
Header
No Parking Any Time Double Arrow
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Description
No Parking Any Time < > 12X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R7-1, Sign Category:, Regulatory, Header/Legend:, No Parking Any Time Double Arrow, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.