Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DUS06DWT1218R7-1082H

  • Zoro # G815903920


product price:  $30.79
/ea

Key Features

Sign Shape
Vertical Rectangle
Thickness
0.063 in
Header Legend Color
Green
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06DWT1218R7-1082H
Zoro #
G815903920
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
18 in
Width
12 in

Details

Sign Shape
Vertical Rectangle
Item
Parking Sign
Header Legend Color
Green
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
2 HR Parking 8:30 AM To 5:30 PM Double Arrow
Sign Background Color
White
UV Resistant
Yes

Description

2 HR Parking 8:30 AM To 5:30 PM < > 12X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R7-1082H, Sign Category:, Regulatory, Header/Legend:, 2 HR Parking 8:30 AM To 5:30 PM Double Arrow, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.