
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS06DWT1218R7-21
Zoro # G215903728
product price: $30.79
/eaKey Features
Thickness
0.063 in
Header
No Parking Symbol1 HR Pay Parking Double Arrow
Length
18 in
Sign Background Color
White
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DWT1218R7-21
Zoro #
G215903728
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
18 in
Width
12 in
Details
Header
No Parking Symbol1 HR Pay Parking Double Arrow
Sign Background Color
White
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Green & Black
Item
Parking Sign
Sign Material
Aluminum Sign
Description
No Parking 1 HR Pay Parking < > 12X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R7-21, Sign Category:, Regulatory, Header/Legend:, No Parking Symbol1 HR Pay Parking Double Arrow, Legend, Text Color:, Green & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.