
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS06DWT1218R7-22A
Zoro # G515903787
product price: $27.99
/eaKey Features
UV Resistant
Yes
Header Legend Color
Green & Black
Header
No Parking Symbol Pay Parking Double Arrow
Sign Material
Aluminum Sign
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DWT1218R7-22A
Zoro #
G515903787
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
12 in
Length
18 in
Details
UV Resistant
Yes
Header Legend Color
Green & Black
Header
No Parking Symbol Pay Parking Double Arrow
Sign Material
Aluminum Sign
Sign Background Color
White
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Parking Sign
Description
No Parking Pay Parking < > 12X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R7-22A, Sign Category:, Regulatory, Header/Legend:, No Parking Symbol Pay Parking Double Arrow, Legend, Text Color:, Green & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.