Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DUS06DWT1218R7-23AL

  • Zoro # G715906267


product price:  $30.79
/ea

Key Features

Width
12 in
Sign Shape
Vertical Rectangle
Thickness
0.063 in
Length
18 in
Header
No Parking Symbol 1 Hour 7AM - 6PM Left Arrow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06DWT1218R7-23AL
Zoro #
G715906267
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.063 in
Length
18 in

Details

Sign Shape
Vertical Rectangle
Item
Parking Sign
Header
No Parking Symbol 1 Hour 7AM - 6PM Left Arrow
UV Resistant
Yes
Sign Background Color
White
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Green & Black

Description

No Parking 1 Hour 7AM 6PM < 12X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R7-23AL, Sign Category:, Regulatory, Header/Legend:, No Parking Symbol 1 Hour 7AM - 6PM Left Arrow , Legend, Text Color:, Green & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.