
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS06DWT1218R7-6L
Zoro # G415906123
product price:Â $30.79
/eaKey Features
Header
No Parking Loading Zone Left Arrow
Thickness
0.063 in
Sign Background Color
White
Width
12 in
Header Legend Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06DWT1218R7-6L
Zoro #
G415906123
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
12 in
Length
18 in
Details
Header
No Parking Loading Zone Left Arrow
Sign Background Color
White
Header Legend Color
Red
Sign Material
Aluminum Sign
UV Resistant
Yes
Item
Parking Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Vertical Rectangle
Description
No Parking Loading Zone < 12X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R7-6L, Sign Category:, Regulatory, Header/Legend:, No Parking Loading Zone Left Arrow , Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.