Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DUS08DWT1218R7-8L

  • Zoro # G115896908


product price:  $31.99
/ea

Key Features

Sign Background Color
White
Length
18 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08DWT1218R7-8L
Zoro #
G115896908
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Thickness
0.08 in
Width
12 in

Details

Sign Background Color
White
Item
Parking Sign
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Header
Reserved Parking Left Arrow
UV Resistant
Yes
Header Legend Color
Blue & Green
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

Reserved Parking Left Arrow 12X18 Diamond Grade Cubed Reflective .080 Aluminum Thickness - Sign Spec's: MUTCD:, R7-8L, Sign Category:, Regulatory, Header/Legend:, Reserved Parking Left Arrow, Legend, Text Color:, Blue & Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.