Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DUS10DWT1209R8-3bP

  • Zoro # G715906199


product price: $19.99
/ea

Key Features

Length
9 in
Header
Except Sundays And Holidays
Sign Background Color
White
Sign Material
Aluminum Sign
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT1209R8-3bP
Zoro #
G715906199
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Thickness
0.1 in
Width
12 in

Details

Item
Parking Sign
Header
Except Sundays And Holidays
Sign Background Color
White
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Horizontal Rectangle
Header Legend Color
Red
UV Resistant
Yes

Description

Except Sundays And Holidays 12X09 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R8-3bP, Sign Category:, Regulatory, Header/Legend:, Except Sundays And Holidays, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.