
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS10DWT1209R8-3fP
Zoro # G215906057
product price: $19.99
/eaKey Features
Thickness
0.1 in
Width
12 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DWT1209R8-3fP
Zoro #
G215906057
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
12 in
Length
9 in
Details
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Sign Background Color
White
Header Legend Color
Red
Sign Material
Aluminum Sign
Header
Except On Shoulder
Sign Shape
Horizontal Rectangle
Item
Parking Sign
Description
Except On Shoulder 12X09 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R8-3fP, Sign Category:, Regulatory, Header/Legend:, Except On Shoulder, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.