Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DUS10DWT1218R7-2

  • Zoro # G415907441


product price: $31.99
/ea

Key Features

Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Header Legend Color
Red
UV Resistant
Yes
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT1218R7-2
Zoro #
G415907441
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.1 in
Length
18 in

Details

Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Header Legend Color
Red
Item
Parking Sign
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
No Parking Symbol 8:30AM TO 5:30PM
Sign Background Color
White

Description

No Parking 8:30AM TO 5:30PM 12X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R7-2, Sign Category:, Regulatory, Header/Legend:, No Parking Symbol 8:30AM TO 5:30PM, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.