
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS10DWT1218R7-21AR
Zoro # G615907326
product price:Â $31.99
/eaKey Features
UV Resistant
Yes
Length
18 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
No Park SymbolPay Park15 Min Limit Right Arrow
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DWT1218R7-21AR
Zoro #
G615907326
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Thickness
0.1 in
Width
12 in
Details
UV Resistant
Yes
Item
Parking Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
No Park SymbolPay Park15 Min Limit Right Arrow
Sign Shape
Vertical Rectangle
Header Legend Color
Green & Black
Sign Background Color
White
Sign Material
Aluminum Sign
Description
No Park Pay Park15 Min Limit > 12X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R7-21AR, Sign Category:, Regulatory, Header/Legend:, No Park SymbolPay Park15 Min Limit Right Arrow , Legend, Text Color:, Green & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.