Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DUS10DWT1218R7-6L

  • Zoro # G515908362


product price:  $35.19
/ea

Key Features

Header Legend Color
Red
Length
18 in
Header
No Parking Loading Zone Left Arrow
Sign Background Color
White
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS10DWT1218R7-6L
Zoro #
G515908362
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
12 in
Thickness
0.1 in

Details

Header Legend Color
Red
Header
No Parking Loading Zone Left Arrow
Sign Background Color
White
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Item
Parking Sign
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

No Parking Loading Zone < 12X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R7-6L, Sign Category:, Regulatory, Header/Legend:, No Parking Loading Zone Left Arrow , Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.