
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS10DWT1218R7-9
Zoro # G915908092
product price:Â $35.19
/eaKey Features
Width
12 in
Header Legend Color
Red
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10DWT1218R7-9
Zoro #
G915908092
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Thickness
0.1 in
Length
18 in
Details
Header Legend Color
Red
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Sign Shape
Vertical Rectangle
Header
No Parking Bike Lane
UV Resistant
Yes
Item
Parking Sign
Sign Material
Aluminum Sign
Description
No Parking Bike Lane 12X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R7-9, Sign Category:, Regulatory, Header/Legend:, No Parking Bike Lane, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.