Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DUS10HWT1206R7-201AP

  • Zoro # G715899279


product price:  $11.99
/ea

Key Features

Sign Shape
Horizontal Rectangle
Sign Background Color
White
Width
12 in
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS10HWT1206R7-201AP
Zoro #
G715899279
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
6 in
Thickness
0.1 in

Details

Sign Shape
Horizontal Rectangle
Sign Background Color
White
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Red
Item
Parking Sign
UV Resistant
Yes
Header
Tow-Away Zone

Description

Tow Away Zone 12X06 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R7-201AP, Sign Category:, Regulatory, Header/Legend:, Tow-Away Zone, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.