
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS10HWT1218R7-2
Zoro # G215906446
product price:Â $26.69
/eaKey Features
Sign Shape
Vertical Rectangle
Header Legend Color
Red
Header
No Parking Symbol 8:30 AM -5:30 PM
Sign Material
Aluminum Sign
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HWT1218R7-2
Zoro #
G215906446
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
18 in
Width
12 in
Details
Sign Shape
Vertical Rectangle
Header Legend Color
Red
Header
No Parking Symbol 8:30 AM -5:30 PM
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Parking Sign
Description
No Parking 8:30 AM 5:30 PM 12X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R7-2, Sign Category:, Regulatory, Header/Legend:, No Parking Symbol 8:30 AM -5:30 PM, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.