
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS10HWT1218R7-21AR
Zoro # G015906332
product price:Â $26.69
/eaKey Features
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
Green & Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HWT1218R7-21AR
Zoro #
G015906332
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
12 in
Thickness
0.1 in
Details
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
Green & Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Item
Parking Sign
Header
NoPark SymbolPayPark15MinLimitRight Arrow
Sign Shape
Vertical Rectangle
Description
No Parking Pay Park 15 Min Limit > 12X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R7-21AR, Sign Category:, Regulatory, Header/Legend:, NoPark SymbolPayPark15MinLimitRight Arrow , Legend, Text Color:, Green & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.