Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DUS10HWT1218R7-22AL

  • Zoro # G215906231


product price:  $29.35
/ea

Key Features

Sign Shape
Vertical Rectangle
UV Resistant
Yes
Header
No Parking Symbol Pay Parking Left Arrow
Length
18 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS10HWT1218R7-22AL
Zoro #
G215906231
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Thickness
0.1 in
Width
12 in

Details

Item
Parking Sign
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Header
No Parking Symbol Pay Parking Left Arrow
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Header Legend Color
Green & Black
Sign Material
Aluminum Sign

Description

No Parking Pay Parking < 12X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R7-22AL, Sign Category:, Regulatory, Header/Legend:, No Parking Symbol Pay Parking Left Arrow , Legend, Text Color:, Green & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.