Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DUS10HWT1218R7-2a

  • Zoro # G215907337


product price:  $29.35
/ea

Key Features

Header
No Parking 8:30 AM TO 5:30 PM Double Arrow
Header Legend Color
Red
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT1218R7-2a
Zoro #
G215907337
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
12 in
Length
18 in

Details

Header
No Parking 8:30 AM TO 5:30 PM Double Arrow
Header Legend Color
Red
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
White
Sign Shape
Vertical Rectangle
Item
Parking Sign

Description

No Parking 8:30 AM TO 5:30 PM < > 12X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R7-2a, Sign Category:, Regulatory, Header/Legend:, No Parking 8:30 AM TO 5:30 PM Double Arrow, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.