
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS10HWT1218R7-4
Zoro # G915907286
product price:Â $26.69
/eaKey Features
Header
No Standing Any Time Double Arrow
Width
12 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HWT1218R7-4
Zoro #
G915907286
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Thickness
0.1 in
Length
18 in
Details
Item
Parking Sign
Header
No Standing Any Time Double Arrow
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic
UV Resistant
Yes
Header Legend Color
Red
Description
No Standing Any Time < > 12X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R7-4, Sign Category:, Regulatory, Header/Legend:, No Standing Any Time Double Arrow, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.