
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS10HWT1218R7-7
Zoro # G215907214
product price:Â $29.35
/eaKey Features
Width
12 in
Length
18 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Header
No Parking Bus Stop Double Arrow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HWT1218R7-7
Zoro #
G215907214
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
18 in
Thickness
0.1 in
Details
Sign Shape
Vertical Rectangle
Item
Parking Sign
Sign Material
Aluminum Sign
Header
No Parking Bus Stop Double Arrow
Header Legend Color
Red
Sign Background Color
White
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
No Parking Bus Stop < > 12X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R7-7, Sign Category:, Regulatory, Header/Legend:, No Parking Bus Stop Double Arrow, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.