
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS12DWT1206R7-8PBL
Zoro # G415910410
product price:Â $14.69
/eaKey Features
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Length
6 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Van Accessible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DWT1206R7-8PBL
Zoro #
G415910410
UPC #
-
Country of Origin
United States
Dimensions
Length
6 in
Width
12 in
Thickness
0.125 in
Details
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Van Accessible
Sign Material
Aluminum Sign
Sign Background Color
White
Header Legend Color
Blue
Item
Parking Sign
Description
Van Accessible 12X06 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R7-8PBL, Sign Category:, Regulatory, Header/Legend:, Van Accessible, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.