
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS12DWT1209R8-3cP
Zoro # G515910655
product price:Â $23.49
/eaKey Features
Header
On Bridge
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Length
9 in
Header Legend Color
Red
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12DWT1209R8-3cP
Zoro #
G515910655
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Width
12 in
Thickness
0.125 in
Details
Header
On Bridge
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Red
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
White
Item
Parking Sign
Sign Shape
Horizontal Rectangle
Description
On Bridge 12X09 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R8-3cP, Sign Category:, Regulatory, Header/Legend:, On Bridge, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.