
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS12DWT1209R8-3dP
Zoro # G715910677
product price: $21.35
/eaKey Features
UV Resistant
Yes
Length
9 in
Width
12 in
Header Legend Color
Red
Header
On Bridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DWT1209R8-3dP
Zoro #
G715910677
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Width
12 in
Thickness
0.125 in
Details
UV Resistant
Yes
Header Legend Color
Red
Header
On Bridge
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Item
Parking Sign
Sign Material
Aluminum Sign
Description
On Bridge 12X09 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R8-3dP, Sign Category:, Regulatory, Header/Legend:, On Bridge, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.