
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS12DWT1218R7-21A
Zoro # G715910387
product price:Â $34.69
/eaKey Features
Sign Material
Aluminum Sign
Header
No Park SymbolPay Park 15 Min Limit Double Arrow
Width
12 in
Thickness
0.125 in
Header Legend Color
Green & Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DWT1218R7-21A
Zoro #
G715910387
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Thickness
0.125 in
Length
18 in
Details
Item
Parking Sign
Sign Material
Aluminum Sign
Header
No Park SymbolPay Park 15 Min Limit Double Arrow
Header Legend Color
Green & Black
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Sign Background Color
White
Description
No Park Pay Park 15 Min Limit < > 12X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R7-21A, Sign Category:, Regulatory, Header/Legend:, No Park SymbolPay Park 15 Min Limit Double Arrow, Legend, Text Color:, Green & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.