Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DUS12DWT1218R7-21AL

  • Zoro # G615910524


product price:  $38.15
/ea

Key Features

Sign Shape
Vertical Rectangle
Sign Background Color
White
Sign Material
Aluminum Sign
UV Resistant
Yes
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT1218R7-21AL
Zoro #
G615910524
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.125 in
Length
18 in

Details

Sign Shape
Vertical Rectangle
Sign Background Color
White
Sign Material
Aluminum Sign
UV Resistant
Yes
Header
No Park SymbolPay Park 15 Min Limit Left Arrow -
Item
Parking Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Green & Black

Description

No Park Pay Park 15 Min Limit < 12X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R7-21AL, Sign Category:, Regulatory, Header/Legend:, No Park SymbolPay Park 15 Min Limit Left Arrow -, Legend, Text Color:, Green & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.