
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS12DWT1218R7-22AL
Zoro # G115910345
product price:Â $38.15
/eaKey Features
Sign Background Color
White
Header
No Parking Symbol Pay Parking Left Arrow
UV Resistant
Yes
Length
18 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12DWT1218R7-22AL
Zoro #
G115910345
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
12 in
Thickness
0.125 in
Details
Sign Background Color
White
Header
No Parking Symbol Pay Parking Left Arrow
UV Resistant
Yes
Sign Material
Aluminum Sign
Item
Parking Sign
Sign Shape
Vertical Rectangle
Header Legend Color
Green & Black
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
No Parking Pay Parking < 12X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R7-22AL, Sign Category:, Regulatory, Header/Legend:, No Parking Symbol Pay Parking Left Arrow , Legend, Text Color:, Green & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.