
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS12DWT1218R7-6R
Zoro # G915910576
product price:Â $38.15
/eaKey Features
Header Legend Color
Red
Sign Shape
Vertical Rectangle
Length
18 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
No Parking Loading Zone Right Arrow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12DWT1218R7-6R
Zoro #
G915910576
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
12 in
Thickness
0.125 in
Details
Header Legend Color
Red
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
No Parking Loading Zone Right Arrow
Item
Parking Sign
Sign Background Color
White
UV Resistant
Yes
Sign Material
Aluminum Sign
Description
No Parking Loading Zone > 12X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R7-6R, Sign Category:, Regulatory, Header/Legend:, No Parking Loading Zone Right Arrow , Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.